Beli distributor oli mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil)atribut:
- Volume: 1L
- Packaging: Botol
- Grade: 15W-40
- Base No.: 9.8mg KOH/g
- Flash Point (COC): 228Degrees C
- High Shear Viscosity: 4.1 (cP 150Degrees C)
- Kinematic Viscosity: 15.6 (cSt 100Degrees C)
- Pour Point: -36Degrees C
- Sulphated Ash: 1.0%
- Viscosity Index: 139
- STP Engine Oil Synthetic Diesel (Oli Mesin Diesel)atribut:
- SAE: SAE 15W-40
- API Category: CI-4/SJ
- Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- GS ASTRA Battery Maintenance Free 12V (Aki Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- BOSCH Dry Battery MF (Aki Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- STP High Performance Motor Oil (Oli Mesin)atribut:
- SAE: SAE 20W-50
- API Category: SL/CF
Daftar Harga distributor oli mobil Terbaru April 2026
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil) | Rp279.900 |
| STP Engine Oil Synthetic Diesel (Oli Mesin Diesel) | Rp98.900 |
| Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel) | Rp54.900 |
| GS ASTRA Battery Maintenance Free 12V (Aki Kering) | Rp959.900 |
| Carrera Car Wash Shampoo (Shampo Cuci Mobil) | Rp10.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/80P102212288-2.jpg)
/6hP102212233-8.jpg)
/P102212226-1.jpg)
/P102212264-1.jpg)
/P102202326-1.jpg)
/P101559162-1.jpg)
/l2P102041758-2.jpg)
/9pP102212349-2.jpg)
/kaP102180730-2.jpg)
/oxP101549897-2.jpg)

/ihP102080665-2.jpg)
/gxP102174609-2.jpg)
/crP101518459-3.jpg)

/P102041796-1.jpg)